Shop HELLA
See all product information
Create Account
Brake Disc
Mfr # 355122641
Zoro # G116484234
product price:Â $154.99
/ea
Sold in multiples of 2 for $309.98
Free Shipping & Returns
Key Features
Outside Dia. (In.)
12.99 in
Nominal Thickness
0.94 in
Brake Disc Type
Internally Vented
Height
4.3 in
Length
14.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
355122641
Zoro #
G116484234
UPC #
-
Country of Origin
China
Dimensions
Outside Dia. (In.)
12.99 in
Nominal Thickness
0.94 in
Height
4.3 in
Length
14.4 in
Width
13.8 in
Details
Item
Disc Brake Rotor
Brake Disc Type
Internally Vented
Application
2016-2024 BMW | Mini 228i Gran Coupe | 228i xDrive Gran Coupe | Cooper Countryman | X1 | X2
Color
Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.