Duffel
- Mfr # B000042120199
- Zoro # G116555545
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Overall Height
12 in
Color
Brown
Overall Length
11 1/2 in
Product Type
Duffel Bag
Number of Interior Pockets
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B000042120199
- Zoro #
- G116555545
- UPC #
- 888999459807
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 12 in
- Overall Length
- 11 1/2 in
- Overall Width
- 27 in
- Wire Rope Length
- 11 1/2 in
- Length
- 11 1/2 in
- Fits Chest Size
- Ergonomic Padded Shoulder Straps can be Unbuckled and Stowed
Details
- Item
- Duffel Bag
- Color
- Brown
- Product Type
- Duffel Bag
- Number of Interior Pockets
- 3
- Closure
- Zipper
- Water Resistance
- Water Resistant
- Number of Wheels
- 0
- Interior Volume
- 3,356 cu in
- Number of Exterior Pockets
- 5
- Features
- Ergonomic Padded Shoulder Straps can be Unbuckled and Stowed
- Material
- Nylon
- Shell Material
- Nylon
- Wire Color
- Brown
Description
Duffel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.