Shop FREMONT DIE CONSUMER PRODUCTS INC
Create Account
Fremont Die 2324555311 36 in. Tall Vinyl Clemson Tigers Rookie Water Based Bop Bag
- Mfr # 2324555311
- Zoro # G103873867
product price:Â
$
29.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2324555311
- Zoro #
- G103873867
- UPC #
- 023245553117
- Country of Origin
- China
Description
From the greats of the past to the shining stars currently dominating their sport, we provide the authentic sports collectibles from the biggest stars. When it comes to shopping for a dedicated fan or collector, be sure to shop our extensive range for sports collectibles.
Features- Inflatable punching bag, stands 36 in. tall
- Fills with water or sand for hours of bounce-back action
- Encourages physical activity and play
- Recommended for children ages 2-6 plus
- Team Name: Clemson Tigers
- League Name: NCAA
- Material: Vinyl
- Size: 36 in. Tall
- Weight: 16 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.