Wall Pack, LED, Surface Mount

  • Mfr # WALPAKN6AS120UNVD8SC2T4BZP
  • Zoro # G116560969
product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
9.33 in
Height
7.362 in
Light Technology
LED
Watts
75.00/95.00/120.00 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WALPAKN6AS120UNVD8SC2T4BZP
Zoro #
G116560969
UPC #
046135627316
Country of Origin
China
Item
Wall Pack
Voltage
120 to 277V AC
Light Technology
LED
Watts
75.00/95.00/120.00 W
Lumens
11000/14000/17000
Finish
Bronze
Metal Halide Wattage Equivalency
400 W
Light Distribution Type - IESNA
Type IV
IP Rating
IP65
Standards
cULus, FCC, RoHS
Operating Temperature - Minimum
-40 Degrees F
Color Selectable
Selectable
Housing Color
Bronze
High Pressure Sodium Wattage Equivalency
400 W
Fixture Wattage
120 W
Fixture Lens Material
Glass
Light Output
10,500 lm, 13,300 lm, 16,800 lm
Number of Knockouts
5
Rated Life
88,000 hr
Color Rendering Index
80
Number of Hubs
0
Mount Type
Surface
Lumen Selectable
Selectable
Color Temperature
3000K, 4000K, 5000K
Power Source
Hardwired
Operating Temperature - Maximum
122 Degrees F
Includes Lamp
Integrated
Sensor Type
Photocell Included
Housing Material
Aluminum
Lamp Type
SMD
Power Factor
≥0.90
CRI
80
Efficacy (LPW)
135 lm/W
Mounting
Surface
Total Harmonic Distortion
< 20 %
Fixture Rated Life
88,000 hr
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Dimensions

Width
9.33 in
Height
7.362 in
Overall Height
7 3/8 in
Manufacturers Warranty Length
5 yr
Knockout Size
3/4 in
Mounting Height - Maximum
40 ft
Overall Width
9 3/8 in
Mounting Height - Minimum
15 ft
Overall Length
14 3/8 in
Hub Size
3/4 in NPT
Nominal Length
14.37 in
Wire Rope Length
14 3/8 in
Length
14 3/8 in

Description

Wall Pack, Fixture Wattage 120 W, Voltage 120 to 277V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 88,000 hr, Fixture Lens Material Glass, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & reviews