Transceiver
- Mfr # N286-100G-SR4SG
- Zoro # G116608289
product price:Â
$
784.99
/ea
Free Shipping & Returns
Key Features
Product Type
Transceiver Module
Wavelength
840 nm, 850 nm, 860 nm
Operating Temperature - Minimum
32 Degrees F
Form Factor
QSFP28
Data Transfer Rate
100 GBps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N286-100G-SR4SG
- Zoro #
- G116608289
- UPC #
- 037332284082
- Country of Origin
- China
Dimensions
- Wavelength
- 840 nm, 850 nm, 860 nm
Details
- Product Type
- Transceiver Module
- Operating Temperature - Minimum
- 32 Degrees F
- Form Factor
- QSFP28
- Item
- Transceiver
- Data Transfer Rate
- 100 GBps
- Mode
- Multi-Mode
- Operating Temperature - Maximum
- 158 Degrees F
- Transmission Distance
- 100 m
- Compatible Brand
- Cisco
- Compatible Fiber Type
- OM4
- Connector Type
- MTP/MPO
Description
Fiber Optic Transceiver Modules
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.