Shop MONOPRICE
See all product information
Create Account
BLACKBIRD TRUE 4K HDMI USB HDBASET 3.0 TRANSCEIVER TAA OVER SINGLE CA
- Mfr # 44559
- Zoro # G015819335
product price:Â
$
616.99
/ea
Free Shipping & Returns
Key Features
Wireless
No
Resolution
4K UHD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44559
- Zoro #
- G015819335
- UPC #
- 889028190265
- Country of Origin
- Taiwan, Province of China
- Item
- Video Extender Transceiver
- Wireless
- No
- Resolution
- 4K UHD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.