Coolant System, 2 Lines

  • Mfr # 30549
  • Zoro # G1191084
product price: 
$
569.99
/ea
Free Shipping & Returns

Key Features

Control Type
Manual Control
Capacity
1 gal
Number of Lines
2
Length (In.)
60 in
Characteristics
Individual Air and Coolant Controls and Easy to Read Liquid Level Gauge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30549
Zoro #
G1191084
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
60 in
Air Inlet Size
1/4 in
Nozzle Length
6 in
Delivery Line Length
5 ft
Siphon Line Length
5 ft
Fits Chest Size
Easy to Read Liquid Level Gauge, Individual Air and Coolant Controls

Details

Item
Spray Lubricating System
Control Type
Manual Control
Capacity
1 gal
Number of Lines
2
Characteristics
Individual Air and Coolant Controls and Easy to Read Liquid Level Gauge
Application
For Many Metal Cutting Uses
Includes
40x40 Mesh SS Filter, 5 ft Armored line, 6 in Straight Brass Nozzle, Unit Mounting Bracket
Features
Easy to Read Liquid Level Gauge, Individual Air and Coolant Controls
Product Type
Spray Lubricating System
Series
Spraymaster
Reservoir Material
Stainless Steel
Number of Delivery Lines
2
Delivery Line Material
Brass
Reservoir Capacity
1 gal
Nozzle Type
Rigid
Air Inlet Type
NPT
Mist System Type
Reservoir
Air Inlet Pressure - Maximum
100 psi
Air Inlet Pressure - Minimum
50 psi
Number of Siphon Lines
2
Media Compatibility
Coolant
Nozzle Material
Brass

Description

Spray Lubricating System, Number of Delivery Lines 2, Delivery Line Length 5 ft, Delivery Line Material Brass, Components Included Reservoir, Product Type Spray Lubricating System, Resistance Properties Not Applicable, Reservoir Material Stainless Steel, Reservoir Capacity 1 gal, Includes 40x40 Mesh SS Filter, 5 ft Armored line, 6 in Straight Brass Nozzle, Unit Mounting Bracket, Features Easy to Read Liquid Level Gauge, Individual Air and Coolant Controls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews