Tie Rod/Ball Joint Separator Set, 4 Pcs
- Mfr # 213519
- Zoro # G1191836
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
12 in
Includes
3 Tip (4) Piece Set, Tie Rod/Ball Joint Separator Adaptor, Tie Rod/Ball Joint Separator Forks: 11/16 in, 15/16 in, and 1 1/8 in (part # 213520, 213521, 213522, and 213523)
Capacity
1 1/8", 11/16, 15/16
Application
For Removal of Tie Rods and Ball Joints
For Use With
26052, 28052, 29052, Mfr. No. 25052
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 213519
- Zoro #
- G1191836
- UPC #
- -
- Country of Origin
- United States
- Item
- Tie Rod/Ball Joint Separator Set
- Includes
- 3 Tip (4) Piece Set, Tie Rod/Ball Joint Separator Adaptor, Tie Rod/Ball Joint Separator Forks: 11/16 in, 15/16 in, and 1 1/8 in (part # 213520, 213521, 213522, and 213523)
- Capacity
- 1 1/8", 11/16, 15/16
- Application
- For Removal of Tie Rods and Ball Joints
- For Use With
- 26052, 28052, 29052, Mfr. No. 25052
- Compatible with Brand
- Slide-Sledge
- Product Type
- Tie Rod/Ball Joint Separator Set
- Compatible with Manufacturer Model Number
- 211103, 211105, 211203, 211205, 211301, 211303, 211401, 211403
- For Use with Mfr Model Number
- 211103, 211105, 211203, 211205, 211301, 211303, 211401, 211403
- Compatible Manufacturer Part Number
- 211103, 211105, 211203, 211205, 211301, 211303, 211401, 211403
- Compatible with Mfr. Model No.
- 211103, 211105, 211203, 211205, 211301, 211303, 211401, 211403
- Compatible Manufacturer Model Number
- 211103, 211105, 211203, 211205, 211301, 211303, 211401, 211403
- For Use With Mfr. Model Number
- 211103, 211105, 211203, 211205, 211301, 211303, 211401, 211403
- Compatible with Manufacturer Model No.
- 211103, 211105, 211203, 211205, 211301, 211303, 211401, 211403
- Compatible Pump Manufacturer Part Number
- 211103, 211105, 211203, 211205, 211301, 211303, 211401, 211403
- Compatible Mfr. Model Number
- 211103, 211105, 211203, 211205, 211301, 211303, 211401, 211403
- For Manufacturer Part Number
- 211103, 211105, 211203, 211205, 211301, 211303, 211401, 211403
- Compatible with Mfr. Model Number
- 211103, 211105, 211203, 211205, 211301, 211303, 211401, 211403
Dimensions
- Overall Length (In.)
- 12 in
Description
Tie Rod/Ball Joint Separator Set, Compatible with Brand Slide-Sledge, Compatible with Mfr. Model No. 211103, 211105, 211203, 211205, 211301, 211303, 211401, 211403, Includes 3 Tip (4) Piece Set, Tie Rod/Ball Joint Separator Adaptor, Tie Rod/Ball Joint Separator Forks: 11/16 in, 15/16 in, and 1 1/8 in (part # 213520, 213521, 213522, and 213523), Product Type Tie Rod/Ball Joint Separator Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.