Thread Measuring Device, LCD
- Mfr # ISQ-TE100
- Zoro # G1195763
product price:Â
$
22,915.99
/ea
Free Shipping & Returns
Key Features
Input
1
Measuring Range
100mm
Display
LCD
Interface
USB, RS232
Features
Linear Gage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISQ-TE100
- Zoro #
- G1195763
- UPC #
- -
- Country of Origin
- China
- Item
- External Thread Measuring Device
- Input
- 1
- Measuring Range
- 100mm
- Display
- LCD
- Interface
- USB, RS232
- Features
- Linear Gage
- Power Source
- Cordless
- Measuring Units
- mm
- Application
- Measurement of External Thread
- Accuracy
- 0.00008 in
- Range
- 0 mm to 100mm
- Data Output Type
- Cable
- Data Output Connection Type
- RS232, USB
- SPC Output
- Yes
- Resolution
- 0.00001 in
- For Measurements
- Major Diameter, Minor Diameter, Pitch Diameter of External Thread
- Display Type
- LCD
- Includes Display
- Yes
- For Thread Type
- Metric, Inch, Whitworth, NPT, BSPT
- Repeatability
- 0.00002 in
- Product Type
- External Thread Measuring Device
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Dimension Measured - Maximum
- 100 mm
- Dimension Measured - Minimum
- 0 mm
Description
External Thread Measuring Device, Range 0 mm to 100mm, Resolution 0.00001 in, Accuracy 0.00008 in, SPC Output Yes, Data Output Type Cable, Data Output Connection Type RS232, USB, Display Type LCD, For Thread Type Metric, Inch, Whitworth, NPT, BSPT, For Measurements Major Diameter, Minor Diameter, Pitch Diameter of External Thread, Includes Display Yes, Power Source Cordless, Repeatability 0.00002 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.