Shop RIDGID

Pipe Threading Machine Stand, Folding

  • Mfr # 61187
  • Zoro # G1200132

product price: 
$
600.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Features
Folding
Overall Width
45.5 in
Overall Depth
47 in
Overall Height
27.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61187
Zoro #
G1200132
UPC #
095691611871
Country of Origin
Korea, Republic of

Dimensions

Overall Width
45.5 in
Overall Depth
47 in
Overall Height
27.5 in
Folded Dimensions
17-1/2 in W x 12 in D x 36 in H
Overall Length
47 in
Folding Dimensions
17 1/2 in W x 12 in D x 36 in H
Wire Rope Length
47 in
Length
47 in

Details

Item
Stand
Material
Steel
Features
Folding
Pipe Threading - Item
Threading Machine Stand
Max. Leg Spread
51 1/2 in
Stand Type
Portable, Folding
For Use With Mfr. Model Number
Mfr. No. 1215/61142
For Use With
Mfr. No. 1215/61142
Pipe Threading Product Grouping
Pipe Threading Machine Stands
Number of Legs
3
Stand/Cart Capacity
1,000 lb
Load Capacity
1000 lb.
Threading Stand Type
Tripod
Leg Spread
51.5 in
Compatible Threader Series
1224, 300, 535
Compatible Mfr. Model No.
61142
Weight
15 lb
Weight Capacity
1,000 lb
Product Type
Stand
Compatible Threader Mfr. Model No.
61142
Compatible Threader Manufacturer Part Number
61142
Compatible Manufacturer Part Number
61142
Shell Material
Steel

Description

Stand, Product Type Stand, Compatible Threader Series 1224, 300, 535, Compatible Mfr. Model No. 61142, Weight Capacity 1,000 lb, Folding Dimensions 17 1/2 in W x 12 in D x 36 in H, Leg Spread 51.5 in, Material Steel, Number of Legs 3, Overall Height 27.5 in, Overall Length 47 in, Overall Width 45.5 in, Weight 15 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.