Pipe Threading Machine Cart, 2,000 lb
- Mfr # WK100
- Zoro # G5263428
product price:Â
$
6,483.99
/ea
Key Features
Material
Steel
Features
8 in Casters, Cord Wrap, Document Holder, Ergonomic Handle, Fork Pockets on 3 Sides, Lockable Storage, Open Storage, Pass-Through Holes, Pipe Supports
Overall Width
32 in
Overall Depth
72 in
Overall Height
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WK100
- Zoro #
- G5263428
- UPC #
- 783310077459
- Country of Origin
- Korea, Republic of
- Item
- Cart
- Material
- Steel
- Features
- 8 in Casters, Cord Wrap, Document Holder, Ergonomic Handle, Fork Pockets on 3 Sides, Lockable Storage, Open Storage, Pass-Through Holes, Pipe Supports
- Weight Capacity
- 2,000 lb
- Weight
- 390 lb
- Product Type
- Cart
- Compatible Threader Series
- 1224, 300, 535
- Compatible Mfr. Model No.
- 1224, 535, 535A
- Compatible Threader Mfr. Model No.
- 1224, 535, 535A
- Compatible Threader Manufacturer Part Number
- 1224, 535, 535A
- Compatible Manufacturer Part Number
- 1224, 535, 535A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Width
- 32 in
- Overall Depth
- 72 in
- Overall Height
- 39 in
- Overall Length
- 74 in
- Wire Rope Length
- 74 in
- Length
- 74 in
- Fits Chest Size
- 8 in Casters, Cord Wrap, Document Holder, Ergonomic Handle, Fork Pockets on 3 Sides, Lockable Storage, Open Storage, Pass-Through Holes, Pipe Supports
Description
Cart, Product Type Cart, Compatible Threader Series 1224, 300, 535, Compatible Mfr. Model No. 1224, 535, 535A, Weight Capacity 2,000 lb, Folding Dimensions Not Applicable, Features 8 in Casters, Cord Wrap, Document Holder, Ergonomic Handle, Fork Pockets on 3 Sides, Lockable Storage, Open Storage, Pass-Through Holes, Pipe Supports, Material Steel, Overall Height 39 in, Overall Length 74 in, Overall Width 32 in, Weight 390 lb
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.