Shop OTC
See all product information
Create Account
Threaded Adapter, Metric Capability
- Mfr # 8019
- Zoro # G1207963
product price:Â
$
51.45
/ea
Key Features
Spread (In.)
5/8 18 (Internal) 1 14 (External)
Overall Length (In.)
2 1/4 in
End 2 Gender
Male
End 2 Thread Size
1"-14
Product Type
Internal/External Threaded Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8019
- Zoro #
- G1207963
- UPC #
- 731413012785
- Country of Origin
- United States
- Item
- Threaded Adapter
- Spread (In.)
- 5/8 18 (Internal) 1 14 (External)
- End 2 Gender
- Male
- Product Type
- Internal/External Threaded Adapter
- End 1 Gender
- Female
Dimensions
- Overall Length (In.)
- 2 1/4 in
- End 2 Thread Size
- 1"-14
- End 1 Thread Size
- 5/8"-18
Description
Threaded Adapter, Product Type Internal/External Threaded Adapter, End 1 Gender Female, End 1 Thread Size 5/8 In.-18, End 2 Gender Male, End 2 Thread Size 1 In.-14, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.