Shop GENIUS TOOLS
Create Account
3/8in Dr. 5mm Wobble Hex Bit Socket 50mmL
- Mfr # 308+4135
- Zoro # G123583135
product price:Â
$
4.72
/ea
Sold in multiples of 2 for
$9.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+4135
- Zoro #
- G123583135
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5mm Wobble Style 3/8 Inch Drive 50mm Length Durable Construction - 308+4135, Wobble Hex Bit Socket This 5mm wobble hex bit socket is built for controlled fastening where slight angle access helps. With a 3/8in drive and 50mm (1.97in) overall length, it fits common ratchets and extensions while keeping a compact profile for organized tool storage. Made from high speed steel, the bit socket is designed for strength, durability, and anti-corrosive performance. The size is stamped for permanent identification, supporting faster selection and consistent organization in professional toolboxes. Key Benefits 5mm hex bit socket delivers a secure fit for consistent engagement. 3/8in drive works with standard ratchets for everyday service tasks. 50mm (1.97in) overall length balances access, control, and compact storage. High speed steel construction provides high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Permanently stamped size marking simplifies identification and tool organization. Meets or exceeds ANSI standards for professional technician expectations. Designed for professional technicians, this interchangeable hex bit socket stays securely attached while remaining serviceable in a working set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.