Solid State Switch, Positioning, PNP
- Mfr # ALS-PH
- Zoro # G1209546
product price:Â
$
567.99
/ea
Free Shipping & Returns
Key Features
For Bore Dia.
1 1/2 to 4 in
Switching Voltage
10V DC to 30V DC
Enclosure Type
IP67
Type
Positioning
Function
Normally Open or Normally Closed PNP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALS-PH
- Zoro #
- G1209546
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Bore Dia.
- 1 1/2 to 4 in
Details
- Item
- Solid State Switch
- Switching Voltage
- 10V DC to 30V DC
- Enclosure Type
- IP67
- Type
- Positioning
- Function
- Normally Open or Normally Closed PNP
- Number of Wires
- 4
- Switching Current
- 100 mA Max
- Temp. Range (F)
- -13 Degrees to 185 Degrees F
- Display
- LED
Description
Solid State Switch, Positioning, Switching Current 100 mA Max, Switching Voltage 10-30V DC, For Bore Dia. 1 1/2 to 4 in, Function Normally Open or Normally Closed PNP, Lead Length (Ft.) -, Temp. Range (F) -13 Degrees to 185 Degrees F, Enclosure Type IP67, Display LED, Number of Wires 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.