3/4" IPS Galvanized Compression Coupling

  • Mfr # 160-004
  • Zoro # G1210377
product price: 
$
14.55
/ea

Key Features

Specific Fitting Shape
Compression Coupling
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Fitting Connection Type
IPS and CTS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
160-004
Zoro #
G1210377
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Hex Size
2 5/64 in
Pipe Size
3/4"
Overall Length
4 in
Fitting Side A Outside Diameter
3/4 in
Fitting Side B Outside Diameter
1 49/64 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Wire Rope Length
4 in
Length
4 in

Details

Item
Coupling
Specific Fitting Shape
Compression Coupling
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Fitting Connection Type
IPS and CTS
Standards
AB1953
Max. Pressure
125 psi @ 210 Degrees F
Pipe Fitting Material
Steel
Specific Pipe Fitting Shape
Compression Coupling
Temp. Range
0 Degrees to 210 Degrees F
Saturated Steam Pressure
125 psi
Pipe Fitting Schedule/Class
Class 125
Application
Potable Water
Includes Seal
Yes
Fitting Side B Gender
Female
Fitting Side A Type
Compression
Fitting Side B Type
Compression
Material Grade
Q235B
Finish/Coating
Galvanized
Seal Material
EPDM
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Max. Steam Pressure
125 psi
Gasket Material
Rubber
Class
Class 125
Maximum Operating Pressure
125 psi @ 73 Degrees F
Gravity Flow
Pressure

Description

Compression Coupling, Steel, Galvanized, Q235B, For Pipe Schedule 40, 3/4 in, Female, IPS, 3/4 in, 3/4 in, Female, IPS, 1 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews