Shop HACH
See all product information
Create Account
Thymolphthalein Indicator Solution
- Mfr # 2185336
- Zoro # G121679267
product price:Â
$
52.19
/ea
Key Features
Form
Liquid
Container Type
Bottle
Color
Blue
Quantity
1
Shelf Life
150 day
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2185336
- Zoro #
- G121679267
- UPC #
- -
- Country of Origin
- United States
Details
- Form
- Liquid
- Container Type
- Bottle
- Color
- Blue
- Item
- Thymolphthalein Indicator Solution
- Quantity
- 1
- Shelf Life
- 150 day
- Volume
- 15 mL
- Application
- Product Type
- Thymolphthalein Indicator Solution
- Storage Temperature
- Room Temperature
- Wire Color
- Blue
Description
Thymolphthalein Indicator Solution, Concentration Not Applicable, CAS Number Not Applicable, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Not Applicable, Chemical Family Type Solution, Calibration Certificate Not Applicable, Shelf Life 150 day, Shipping Restrictions Not Applicable, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.