m-FCGlassAmpules, 2 mL, PK20
- Mfr # 2373220
- Zoro # G821675927
product price:Â
$
87.85
/pk of 20, $4.39/ea
Key Features
Quantity
20
Container Material
Glass
Features
M-FC Broth PourRite Glass Ampules
Application
Non-Potable Water, Potable Water, Recreation Water, Wastewater
Volume
2 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2373220
- Zoro #
- G821675927
- UPC #
- -
- Country of Origin
- United States
- Item
- m-FC Glass Ampules
- Quantity
- 20
- Container Material
- Glass
- Features
- M-FC Broth PourRite Glass Ampules
- Application
- Non-Potable Water, Potable Water, Recreation Water, Wastewater
- Volume
- 2 mL
- Container Type
- Vial
- Shelf Life
- 365 day
- Product Type
- m-FC Glass Ampules
- Form
- Liquid
- Standards
- US EPA
- Media Type
- m-FC
- Reference Methods
- Hach Method 8074
- Product Form
- Liquid
Dimensions
- Size
- 2 mL
- Bottle Size
- 2 mL
- Size - Alpha
- 2 mL
- Container Size
- 2 mL
Description
Lab Chemicals, Package Quantity 20
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.