Shop LOGITECH
See all product information
Create Account
ULTIMATE EARS BOOM 4 WIRELESS BLUETOOTH SPEAKER - BLACK
- Mfr # 984-001963
- Zoro # G121705287
product price:Â
$
163.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Spotify Connect, Deep Bass, Equalizer, Floatable, Passive Radiator, Apple Music, Amazon Music
Includes
BOOM 4 Speaker System, Bungee (attached to product), USB Cable, Quick Start Guide (printed inside the box)
IP Rating
IP67, IPX7
Width
2.9 in
Height
7.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 984-001963
- Zoro #
- G121705287
- UPC #
- 97855197696
- Country of Origin
- China
- Features
- Spotify Connect, Deep Bass, Equalizer, Floatable, Passive Radiator, Apple Music, Amazon Music
- Includes
- BOOM 4 Speaker System, Bungee (attached to product), USB Cable, Quick Start Guide (printed inside the box)
- IP Rating
- IP67, IPX7
- Platform Supported
- iOS, Android
- Wireless Speaker(s)
- Yes
- Maximum Battery Run Time
- 15 Hour
- Product Type
- Speaker System
- USB Type-C
- Yes
- Portable
- Yes
- Bluetooth
- Yes
- Battery Recharge Time
- 3 Hour
- Charging Interface
- USB Type-C
- Color
- Black
- Compatibility
- Smartphones, Tablets, Bluetooth Devices
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Charging Method
- Wired
- Durability
- Water Proof, Drop Proof, Dust Proof
- Battery Rechargeable
- Yes
- Power Source
- Battery
- Connectivity Technology
- Wireless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.