Rametto 5 Piece Belly Shaped Stainless Steel Cookware Set in Silver
- Mfr # 141109.05
- Zoro # G121738605
product price:Â
$
43.89
/ea
Key Features
Overall Width (In.)
11
Overall Length (In.)
17
Overall Height (In.)
6
Material
Stainless Steel
Color
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 141109.05
- Zoro #
- G121738605
- UPC #
- 085081622099
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 11
- Overall Length (In.)
- 17
- Overall Height (In.)
- 6
Details
- Item
- Cookware Set
- Material
- Stainless Steel
- Color
- Stainless Steel
Description
Complete your kitchen with the Oster Rametto 5 Piece Belly Shaped Stainless Steel Cookware Set. This set includes one dutch oven, one saute pan, and 2 cooking utensils suitable for homes chefs of any skill level. The belly shaped pot and pan allow for larger cooking portions while keeping its compact design. Both cookware pieces feature an encapsulated aluminum base for a more even heated cooking surface. Enjoy a variety of meals from steaks and stews to rice dishes and hearty veggies.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.