End Mill
- Mfr # 34020
- Zoro # G121842869
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Solid Carbide
Number of Flutes
4
Finish
TiB2 Coated
Shank Dia.
1/2 in
Cutting Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34020
- Zoro #
- G121842869
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.03 in
- Shank Dia.
- 1/2 in
- Cutting Dia.
- 1/2 in
- Overall Length
- 4 in
- Shank Length
- 2 in
- Length of Cut
- 2 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Finish
- TiB2 Coated
- Shank Type
- Straight
- Helix Angle
- 38 to 41 Degrees
- Cutting Direction
- Right Hand
- Flute Type
- Right Spiral
- Series
- S-Carb® 43APF
- Type
- Center Cutting High Performance Long Reach Neck Positive Rake
Description
SGS End Mill, Center Cutting High Performance Long Reach Neck Positive Rake, Series: S-Carb 43APF, 1/2 in Cutter Dia, 0.03 in Corner Radius, 4 in Overall Length, 2 in Length of Cut, 4 Flutes, Right Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 38 to 41 deg Helix Angle, Straight Shank, 2 in Shank Length, Solid Carbide, TiB2 Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.