Shop WIDIA
See all product information
Create Account
Grooving/Parting Insert, WMT-U-PC, Carbide
- Mfr # 4170174
- Zoro # G3598303
product price:Â
$
31.49
/ea
Sold in multiples of 10 for
$314.90
Key Features
Style
WMT
Insert Seat Size
3
Width
2.39mm
Chip-Breaker
Yes
Grade
WP10CT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4170174
- Zoro #
- G3598303
- UPC #
- 4021169609589
- Country of Origin
- United States
Dimensions
- Insert Seat Size
- 3
- Width
- 2.39mm
- Insert Size
- 3
- Corner Radius
- 1.53mm
- Overall Length
- 25.53mm
- Thickness
- 4.68mm
- Seat Size
- 3
- Reference Length
- 25.53mm
- Max. Grooving Width
- 3.13mm
- Wire Rope Length
- 25.53mm
- Length
- 25.53mm
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 3.13mm, ANSI Code WMTR305M3UPC, Chip-Breaker Code PC, Chip-Breaker Style On One Side, Clearance Angle 6 Degrees , Coating Process CVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.