Shop SGS
See all product information
Create Account
Drill Bit
- Mfr # 58823
- Zoro # G121842968
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1/4 in
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Flute Length
29 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58823
- Zoro #
- G121842968
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 70 mm
- Drill Bit Size
- 1/4 in
- Flute Length
- 29 mm
- Cutting Depth
- 3xD
Details
- Drill Bit Point Angle
- 180 Degrees
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Cutting Direction
- Right Hand
- Finish - Machining
- TX Coated
- Cutting Edge Material
- Carbide
- Primary Material Application
- Steel/Stainless Steel/Cast Iron/Non-Ferrous Materials/High Temp Alloy/Hardened Materials/Plastics/Composites
- Drill Bit Point Type
- Self-Centering Notch
- Flute Type
- Right Spiral
- Series
- 146U
Description
SGS, 58823, Drill Bit, High-Performance, Series: 146U, 1/4 in Drill - Fraction, 0.25 in Drill - Decimal Inch, 70 mm Overall Length, 3xD Cutting Depth, 2 Flutes, Right Spiral Flute, 29 mm Flute Length, 8 mm Dia x 34 mm L Shank, Straight Shank, 180 deg Point, Self-Centering Notch Point, Carbide Cutting Edge, TX Coated, Applicable Materials: Steel/Stainless Steel/Cast Iron/Non-Ferrous Materials/High Temp Alloy/Hardened Materials/Plastics/Composites
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.