Set Screw Coupling
- Mfr # GMSCC-15-15-SKW
- Zoro # G121891003
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Collar Construction
One-Piece Clamp
Bore Diameter
15 mm
Collar Material Finish
Plain
Keyway Width
5 in
Keyway Depth
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GMSCC-15-15-SKW
- Zoro #
- G121891003
- UPC #
- 44861042687
- Country of Origin
- China
Dimensions
- Bore Diameter
- 15 mm
- Keyway Width
- 5 in
- Keyway Depth
- 3 mm
- Screw Size
- M5 x 16
- Collar Outside Diameter
- 34 mm
Details
- Collar Construction
- One-Piece Clamp
- Collar Material Finish
- Plain
- Screw Material
- Stainless Steel
- Collar Material
- Stainless Steel
Description
High axial load & torque capacity. Does not mar the shaft.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.