Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # CR2C-012-S
- Zoro # G124785675
product price:Â
$
30.29
/ea
Key Features
Screw Material Grade
316
Collar Outside Diameter
11/16 in
Collar Material
Stainless Steel
Collar Construction
Two-Piece Clamp
Bore Diameter
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR2C-012-S
- Zoro #
- G124785675
- UPC #
- 044861080658
- Country of Origin
- United States
Dimensions
- Collar Outside Diameter
- 11/16 in
- Bore Diameter
- 1/8 in
- Screw Size
- 4-40
- Screw Length
- 3/8 in
- Collar Width
- 5/16 in
Details
- Item
- Shaft Collars
- Screw Material Grade
- 316
- Collar Material
- Stainless Steel
- Collar Construction
- Two-Piece Clamp
- Collar Material Grade
- 316
- Screw Material
- Stainless Steel
- Collar Material Finish
- Plain
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.