Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Set Screw Coupling
- Mfr # GMSCC-15-15
- Zoro # G121891119
product price:Â
$
48.69
/ea
Key Features
Collar Outside Diameter
34 mm
Collar Material
Steel
Screw Material
Steel
Screw Size
M5 x 16
Bore Diameter
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GMSCC-15-15
- Zoro #
- G121891119
- UPC #
- 44861036211
- Country of Origin
- China
Dimensions
- Collar Outside Diameter
- 34 mm
- Screw Size
- M5 x 16
- Bore Diameter
- 15 mm
Details
- Collar Material
- Steel
- Screw Material
- Steel
- Collar Construction
- One-Piece Clamp
- Collar Material Finish
- Black Oxide
Description
High axial load & torque capacity. Does not mar the shaft.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.