Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2860-1/8PTAPE
- Zoro # G122380674
product price:Â
$
6.69
/ea
Sold in multiples of 2 for
$13.38
Key Features
Color
Red
Shape
Strip
Minimum Temperature
-60 Degrees F
Material
Silicone
Backing Type
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2860-1/8PTAPE
- Zoro #
- G122380674
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 6 in
- Overall Width
- 6 in
- Overall Thickness
- 1/8 in
- Overall Length
- 6 in
- Length
- 6 in
Details
- Color
- Red
- Shape
- Strip
- Minimum Temperature
- -60 Degrees F
- Material
- Silicone
- Backing Type
- Adhesive
- Standards
- ASTM D2000 GE
- Maximum Temperature
- 400 Degrees F
- Tensile Strength
- 550 psi
- Durometer
- 60 Shore A
- Elongation
- 350 %
- Grade
- Standard
- Item
- Rubber Strip
- Minimum Adhesive Temperature
- -30 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Texture
- Smooth
- Chemical Compatibility
- Ozone
- Shell Material
- Silicone
- Wire Color
- Red
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 60 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 6 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.