RubberRoll, EPDM, 60ftL, 36inW

  • Mfr # BULK-RS-EFR50-96
  • Zoro # G802585542
product price: 
$
1,227.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-EFR50-96
Zoro #
G802585542
UPC #
193005485238
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Shape
Roll
Water Resistance
Excellent
Tear Strength
25 N/mm
Abrasion Resistance
Good
Adhesive Type
Acrylic
Density
1.3 g/cc
Color
Black
Texture
Smooth
Compression Set
25 %
Chemical Resistance
Good
Number of Ply
1
Material
EPDM
Tensile Strength
1,500 psi
Reinforced Material
Fiberglass
Thickness Tolerance
+/-0.012 in
Weather Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Poor
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Length
60 ft
Overall Thickness
1/16 in
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Description

Weather Resistant EDPM

Ratings & reviews