Buffer Solution, 10 pH, 1 Pt, PK2

  • Mfr # PH10-P
  • Zoro # G1223835
product price: 
$
34.99
/pk of 2, $17.50/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Type
PH
Range
10 pH
Container
I pt Bottle
Number of Tests
Dependent On Amount Used For Each Test
For Use With
Any pH Meter That Requires Calibration
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PH10-P
Zoro #
G1223835
UPC #
793950050101
Country of Origin
United States

Details

Item
pH Buffer- Color Coded Blue
Type
PH
Range
10 pH
Container
I pt Bottle
Number of Tests
Dependent On Amount Used For Each Test
For Use With
Any pH Meter That Requires Calibration
Product Type
pH Buffer- Color Coded Blue
Color
Colorless
Chemical Grade
Lab
Shelf Life
18 mo
CAS Number
10043-35-3
Volume
1 pt
Container Type
Bottle
Container Material
Plastic
Form
Liquid
Compatible Product Type
Calibrating pH and Conductivity Meters
Chemical Formula
Potassium Hydrogen Phthalate
Storage Temperature
Do Not Expose the Material to Temperature Extremes
pH Level
10.00 pH
Special Information
Analytical Testing Reagent for Laboratory or Field Use
Test Parameters
pH
Application
pH Calibration, Water Testing
Quantity
2
Calibration Certificate
No
Shipping Restrictions
Non Regulated Materials
Wire Color
Colorless

Description

Buffer - pH 10.00 - Color Coded Blue, Concentration pH 10, CAS Number 10043-35-3, Chemical Grade Lab, Chemical Family Type Buffer, Solution, Shelf Life 18 mo, Standards Not Applicable, Package Quantity 2

Ratings & reviews