Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 6050WNON-1/8A
- Zoro # G122384320
product price:Â
$
32.15
/ea
Key Features
Backing Type
Plain
Material
Neoprene
Shape
Sheet
Grade
Nonmarking
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6050WNON-1/8A
- Zoro #
- G122384320
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Backing Type
- Plain
- Material
- Neoprene
- Shape
- Sheet
- Grade
- Nonmarking
- Color
- Red
- Adhesive Type
- Acrylic
- Durometer
- 50 Shore A
- Maximum Temperature
- 200 Degrees F
- Minimum Temperature
- -30 Degrees F
- Tensile Strength
- 1,500 psi
- Item
- Rubber Sheet
- Minimum Adhesive Temperature
- -40 Degrees F
- Texture
- Smooth
- Maximum Adhesive Temperature
- 300 Degrees F
- Shell Material
- Neoprene
- Wire Color
- Red
- Traction Material
- Neoprene
Dimensions
- Wire Rope Length
- 12 in
- Overall Width
- 12 in
- Overall Thickness
- 1/8 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 50 Shore A, Grade Nonmarking, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.