RubberRoll, SBR, 12ftL, 36inW

  • Mfr # BULK-RS-SBR75-191
  • Zoro # G502582520
product price: 
$
99.39
/ea

Key Features

Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 706
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-191
Zoro #
G502582520
UPC #
193005876623
Country of Origin
Multiple
Item
Rubber Roll
Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 706
Grade
Standard
Color
Black
Compression Set
38 %
Shape
Roll
Maximum Temperature
200 Degrees F
Minimum Temperature
-45 Degrees F
Oil Resistance
Poor
Material
SBR
Tear Strength
16 N/mm
Thickness Tolerance
+/-0.011 in
Water Resistance
Good
Density
1.5 g/cc
Weather Resistance
Fair
Chemical Resistance
Fair
Tensile Strength
800 psi
Texture
Smooth
Abrasion Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Thickness
1/16 in
Overall Length
12 ft
Overall Width
36 in
Wire Rope Length
12 ft
Length
12 ft

Description

SBR Rubber Roll

Ratings & reviews