Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2850-1/2CTAPE
- Zoro # G122384856
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
36 in
Overall Width
12 in
Backing Type
Adhesive
Durometer
50 Shore A
Tensile Strength
550 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2850-1/2CTAPE
- Zoro #
- G122384856
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 36 in
- Overall Width
- 12 in
- Overall Thickness
- 1/2 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Backing Type
- Adhesive
- Durometer
- 50 Shore A
- Tensile Strength
- 550 psi
- Maximum Temperature
- 400 Degrees F
- Item
- Rubber Sheet
- Minimum Temperature
- -60 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Elongation
- 350 %
- Texture
- Smooth
- Grade
- Standard
- Chemical Compatibility
- Ozone
- Shape
- Sheet
- Color
- Red
- Maximum Adhesive Temperature
- 300 Degrees F
- Standards
- ASTM D2000 GE
- Material
- Silicone
- Shell Material
- Silicone
- Wire Color
- Red
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 50 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/2 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.