Shop ZORO SELECT

RubberStrip, Neoprene, 10ftL, 1/2inW

  • Mfr # BULK-RS-N50-148
  • Zoro # G7807272

product price: 
$
10.49
/ea

Key Features

Rubber Length
10 ft.
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N50-148
Zoro #
G7807272
UPC #
193005088064
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32"
Rubber Width
1/2"
Rubber Length
10 ft.
Overall Length
10 ft
Overall Thickness
1/32 in
Overall Width
1/2 in
Length
10 ft

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
50A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 507
Grade
Standard
Compression Set
0.33
Density
1.50 g/cm3
Shape
Strip
Texture
Smooth
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Thickness Tolerance
(0.000" - +0.016")
Tear Strength
20 N/mm
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Shell Material
Neoprene
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Item
Rubber Strip
Maximum Adhesive Temperature
230 Degrees F
Color
Black
Maximum Temperature
250 Degrees F
Tensile Strength
1,000 psi
Material
Neoprene
Wire Color
Black

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 507, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +0.016 in/-0 in, Overall Width 1/2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/32 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.