Shop BESTCARE

DrinkFtn, 49-3/4", Wht, Powder Coated

  • Mfr # WHBF6-EG10
  • Zoro # G122436487

product price: 
$
5,301.99
/ea
Free Shipping & Returns

Key Features

Minimum Constant Stream Pressure
30 psi
Standards
ANSI, Federal Public Law 111-380 - No Lead, NSF/ANSI/CAN 61-2020, UFAS, UPC
Temperature Adjustment
Fixed
Housing Finish
Powder Coated
Station Type
Bottle Filling Dispenser
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WHBF6-EG10
Zoro #
G122436487
UPC #
883232803812
Country of Origin
United States

Dimensions

Overall Height
49 3/4 in
Width
24 3/8 in
Inlet Tube Outside Diameter
1/4 in
Mounting Hole Diameter
3/8 in, 5/8 in
Drain Outside Diameter
1 1/2 in
Overall Depth
21 in
Fits Chest Size
100-Mesh Inlet Strainer, Hands-Free Sensor with Wave-On/Wave-Off Operation, Lead-Free, Sensor with Maximum Run Time of 10 Seconds or Less

Details

Minimum Constant Stream Pressure
30 psi
Standards
ANSI, Federal Public Law 111-380 - No Lead, NSF/ANSI/CAN 61-2020, UFAS, UPC
Temperature Adjustment
Fixed
Housing Finish
Powder Coated
Station Type
Bottle Filling Dispenser
Operating Voltage
120V AC/9V DC
Cooling Capacity
1gpm
Housing Material
Stainless Steel
Features
100-Mesh Inlet Strainer, Hands-Free Sensor with Wave-On/Wave-Off Operation, Lead-Free, Sensor with Maximum Run Time of 10 Seconds or Less
Maximum Flow Rate
1 gpm
Bottle Dispenser Actuation
Sensor
Includes Water Chiller
Water Chiller Not Included
Housing Color
White
Includes
Grid Strainer Drain
Includes Water Filter
Water Filter Not Included
Basin Material
Stainless Steel
Maximum Constant Stream Pressure
100 psi
Fountain Actuation
Sensor
Bubbler Material
Stainless Steel
Item
Drinking Fountain with Bottle Filler
Number of Mounting Holes
4
ADA Compliant
ADA Compliant
Minimum Supply Line Pressure
30 psi
Compatible Filter Manufacturer Part Number
WF3000
Chiller Compatible
Chiller Compatible
Vandal Resistant
Not Vandal Resistant
Filter Location
Front Panel Access
Refrigeration
Non-Refrigerated

Description

Drinking Fountain with Bottle Filler, Station Type Bottle Filling Dispenser, Fountain Actuation Sensor, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity 1gpm, Housing Color White, Housing Finish Powder Coated, Overall Height 49 3/4 in, Overall Depth 21 in, Mounting Location Wall Mount, Refrigeration Non-Refrigerated, Vandal Resistant Not Vandal Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.