Shop ELKAY

DrinkFtn, 39-1/16", Gry, Granite

  • Mfr # EZS8WSL
  • Zoro # G921723863

product price: 
$
1,465.99
/ea
Free Shipping & Returns

Key Features

Refrigerant Type
R134A
Refrigeration
Refrigerated
Vandal Resistant
Not Vandal Resistant
Number of Mounting Holes
6
Environment
Indoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZS8WSL
Zoro #
G921723863
UPC #
094902755786
Country of Origin
United States

Dimensions

Width
19 in
Bottle Filler Depth
19 in
Bottle Filler Height
31 5/16 in
Mounting Hole Diameter
7/16 in
Overall Depth
18 3/8 in
Overall Height
39 1/16 in
Bottle Filler Width
17 7/8 in
Inlet Tube Outside Diameter
1/4 in
Drain Outside Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr (Date of Install), 18 mo (From Date of Shipment)
Fits Chest Size
Green Ticker(TM), Hands Free, Laminar Flow, Real Drain

Details

Refrigerant Type
R134A
Refrigeration
Refrigerated
Vandal Resistant
Not Vandal Resistant
Number of Mounting Holes
6
Environment
Indoor
Includes
EZS8WSL Water Cooler, EZWSR Bottle Filler
Compatible Filter Manufacturer Part Number
EZWSR
Operating Voltage
115V
Fountain Actuation
Front Pushbar/Side Pushbar
Housing Finish
Granite
Station Type
Bottle Filling Dispenser, Single Fountain
Features
Green Ticker(TM), Hands Free, Laminar Flow, Real Drain
Filter Location
Bottom Panel Access
Antimicrobial
Antimicrobial
Compatible Back Panel Manufacturer Part Number
SSBFUP
Maximum Flow Rate
1.1 gpm
Housing Material
Plastic
Item
Drinking Fountain with No Bottle Filler
Number of Bubblers
1
Housing Color
Gray
Temperature Adjustment
Factory Set but Adjustable
ADA Compliant
ADA Compliant
Cooling Capacity
8 gph
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, GreenSpec, NSF 372 (Lead Free), NSF 61, UL 399

Description

Cooler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.