Shop ZORO SELECT
See all product information
Create Account
Slotted Single-End Threaded Stud
- Mfr # STUDSES10F48-316
- Zoro # G122438283
product price:Â
$
12.29
/ea
Key Features
Rockwell Hardness
B83
System of Measurement
Inch
Material Grade/Class
316
Wire Rope Length
3 in
Tensile Strength
75,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSES10F48-316
- Zoro #
- G122438283
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- B83
- System of Measurement
- Inch
- Material Grade/Class
- 316
- Tensile Strength
- 75,000 psi
- Material
- Stainless Steel
- Product Type
- Slotted Single-End Threaded Stud
- Item
- Slotted Single-End Threaded Stud
- Material Quality Standards
- ASTM A276
- Finish
- Plain
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 3 in
- For Screw Size
- #10
- Thread Size
- #10-32
- Thread Length
- 3/4 in
- Shaft Length
- 2 1/4 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.