Stud Bolt Assembly, 12" L, Steel
- Mfr # CSAB7.088C1200E
- Zoro # G723353787
product price:Â
$
11.89
/ea
Key Features
Finish
Black Oxide
Dimensional Standards
ASME B18.31.2
Material
Steel
Thread Type
Coarse
Product Type
Continuous Thread Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.088C1200E
- Zoro #
- G723353787
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 12 in
- Thread Size
- 7/8"-9
- Overall Length
- 12 in
- Length
- 12 in
Details
- Finish
- Black Oxide
- Dimensional Standards
- ASME B18.31.2
- Material
- Steel
- Thread Type
- Coarse
- Product Type
- Continuous Thread Stud
- Includes Nuts
- Yes
- Tensile Strength
- 125 ksi
- Material Grade/Class
- Grade B7
- Item
- Stud Bolt Assembly
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Shell Material
- Steel
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Steel, Finish Black Oxide, Thread Size 7/8 In.-9, Overall Length 12 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.