Hygrometer
- Mfr # ACCDTA100
- Zoro # G122438498
product price:Â
$
88.69
/ea
Key Features
Temperature Units
Celsius, Fahrenheit
Includes NIST-Traceable Certificate
Yes
Secondary Scale
Humidity/Temperature
Primary Scale
Humidity/Temperature
Display Type
Digital
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACCDTA100
- Zoro #
- G122438498
- UPC #
- -
- Country of Origin
- China
Details
- Temperature Units
- Celsius, Fahrenheit
- Includes NIST-Traceable Certificate
- Yes
- Secondary Scale
- Humidity/Temperature
- Primary Scale
- Humidity/Temperature
- Display Type
- Digital
- Humidity Accuracy
- +/-4% 20% to 80% +/- 7% Elsewhere
- Sensor Type
- Built-In
- Base Mounting Location
- Desk, Wall
- Humidity - Minimum
- 0 %
- Humidity - Maximum
- 99 %
- Base Mounting Type
- Screw hole
Description
Hygrometer, Primary Scale Humidity/Temperature, Includes NIST-Traceable Certificate Yes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.