Shop THERMCO
See all product information
Create Account
Hygrometer/Thermometer
- Mfr # ACCD560TH
- Zoro # G523924095
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Includes Batteries
Batteries Included
Properties Measured
Fahrenheit/Celsius
Ambient Temperature Measurement - Minimum
-40 Degrees F
Overall Height
6.5 in
Humidity Measurement - Maximum
100 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACCD560TH
- Zoro #
- G523924095
- UPC #
- -
- Country of Origin
- Germany
- Item
- Hygrometer/Thermometer
- Includes Batteries
- Batteries Included
- Properties Measured
- Fahrenheit/Celsius
- Ambient Temperature Measurement - Minimum
- -40 Degrees F
- Humidity Measurement - Maximum
- 100 %
- Display Screen Type
- LCD
- Includes Data Logging
- No Data Logging Included
- Dew Point Temperature Measurement - Minimum
- -40 Degrees F
- Includes NIST-Traceable Calibration Certificate
- No NIST-Traceable Calibration Certificate Included
- Probe Design
- Onboard
- Operating Temperature - Maximum
- 158 Degrees F
- Includes Low Battery Indicator
- Low Battery Indicator
- Ambient Temperature Measurement - Maximum
- 158 Degrees F
- Includes Min/Max Memory
- Min/Max Memory Included
- Includes Data Hold
- Data Hold
- Dew Point Temperature Measurement - Maximum
- 158 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Product Type
- Digital Hygrometer
- Humidity Measurement - Minimum
- 0 %
Dimensions
- Overall Height
- 6.5 in
- Overall Depth
- 2 in
- Overall Width
- 2.5 in
Description
Hygrometer/Thermometer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.