#NAME?
- Mfr # 02-0850003
- Zoro # G122442709
product price:Â
$
41.15
/ea
Key Features
Compatible With
Samsung - Galaxy Tab S10 Ultra/Tab S9 Ultra/Tab S8 Ultra
Case Features
Kickstand
Color
Black
Product Line
Rapture
Tablet Model Compatibility
Galaxy Tab S10 Ultra, Galaxy Tab S8 Ultra, Galaxy Tab S9 Ultra
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02-0850003
- Zoro #
- G122442709
- UPC #
- 842932199236
- Country of Origin
- China
Dimensions
- Maximum Screen Size Supported
- 14.6 in
Details
- Item
- Carrying Case
- Compatible With
- Samsung - Galaxy Tab S10 Ultra/Tab S9 Ultra/Tab S8 Ultra
- Case Features
- Kickstand
- Color
- Black
- Product Line
- Rapture
- Tablet Model Compatibility
- Galaxy Tab S10 Ultra, Galaxy Tab S8 Ultra, Galaxy Tab S9 Ultra
- Carrying Options
- Hand Strap
- Rugged
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.