Shop GRANDSTREAM
See all product information
Create Account
6x GbE (LAN or WAN configurabl
- Mfr # GWN7001
- Zoro # G323514946
product price:Â
$
67.15
/ea
Key Features
Number of Ports
6
Width
5.1 in
Depth
8.3 in
Height
1.4 in
USB Specification
USB 2.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWN7001
- Zoro #
- G323514946
- UPC #
- -
- Country of Origin
- Unknown
- Number of Ports
- 6
- USB Specification
- USB 2.0
- Series
- GWN7000
Dimensions
- Width
- 5.1 in
- Depth
- 8.3 in
- Height
- 1.4 in
Description
6x GbE (LAN or WAN configurable), 2.2Gbps NAT routing, 60K NAT sessions, OpenVPN/PPTP/L2TP/IPSec VPN (530Mbps), DPI, SDN, cloud provisioning, integrated GWN local master, USB (cellular failover)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.