TRAILER STABILIZATION
- Mfr # 305340
- Zoro # G122625638
product price:Â
$
790.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
5000 Pound
Shape
Square
Recommended Use
Level Fifth Wheel Trailers
Operation Type
Electric
Type
Jack Leg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 305340
- Zoro #
- G122625638
- UPC #
- 848150057785
- Country of Origin
- United States
Details
- Weight Capacity
- 5000 Pound
- Shape
- Square
- Recommended Use
- Level Fifth Wheel Trailers
- Operation Type
- Electric
- Type
- Jack Leg
- With Motor
- Yes
- With Crank Handle
- No
- Maximum Lift
- 38 in
Description
Used To Level Fifth Wheel Trailer; Electric; 5000 Pound Capacity; 19-13/16 Inch Stroke; 38 Inch Maximum Height; Replacement Leg For Lippert Ground Control 3.0 Leveling System; Square; With Motor; Single; With Footpad And Mounting Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.