2,000 lb. HD Tube Mount Speed Jack - Side Wind
- Mfr # GTF-20TMSWP
- Zoro # G423085261
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Caster Wheel Gtf-06Cwsj
Travel Distance
19.425 in
Mounting
Tube Mount
Capacity
2000 lbs
For Use With
Trailer Tongue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GTF-20TMSWP
- Zoro #
- G423085261
- UPC #
- 832830003490
- Country of Origin
- China
- Compatible With
- Caster Wheel Gtf-06Cwsj
- Item
- Speed Jack
- Travel Distance
- 19.425 in
- Mounting
- Tube Mount
- Capacity
- 2000 lbs
- For Use With
- Trailer Tongue
- Includes
- Speed Jack
- Finish
- Powder Coat
- Foot Pedal
- Quick-Release With Automatic Return
- Handle Adjustment
- Fast Adjustment With Easy-To-Crank Large, Side Handle
- Material
- Steel
- Color
- Black
- Application
- Speed Jack
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.