Shop COAST2COAST
See all product information
Create Account
GRILL INSERT
- Mfr # GI187BLK
- Zoro # G122625942
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Lighted
No
Installation Type
Overlay
With Light Cutouts
No
Shape
Rectangular
Color
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GI187BLK
- Zoro #
- G122625942
- UPC #
- 880268194488
- Country of Origin
- Taiwan, Province of China
Details
- Lighted
- No
- Installation Type
- Overlay
- With Light Cutouts
- No
- Shape
- Rectangular
- Color
- Chrome Plated
- Material
- ABS Plastic
- With Logo Cutout
- No
- With Vents
- No
- Type
- Mesh
- Cutting Required
- No
- Number Of Pieces
- 4
- Drilling Required
- No
Description
Overlay; Bar Style; 1 Piece; Painted; Gloss Black; ABS Plastic
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.