Shop VALTERRA
See all product information
Create Account
TPMS TOOLS
- Mfr # V23103
- Zoro # G122627533
product price:Â
$
19.65
/ea
Key Features
Tank Size
2 Ounce Treats Up to 40 Gallon
Bio/Chemical Type
Biological
Unit Size
1.25 Ounce
Unit Type
Bottle
Deodorant/ Scent
Fresh Scent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V23103
- Zoro #
- G122627533
- UPC #
- 019079006349
- Country of Origin
- Mexico
- Bio/Chemical Type
- Biological
- Unit Type
- Bottle
- Deodorant/ Scent
- Fresh Scent
- Contains Formaldehyde
- No
- Packaging Language
- English
Dimensions
- Tank Size
- 2 Ounce Treats Up to 40 Gallon
- Unit Size
- 1.25 Ounce
Description
Blue; Biological Treatment Used To Break Down Waste and Tissue; Without Formaldehyde; Fresh Clean Scent; Without Lubricant; Treats 40 Gallon Black Or Gray Water Holding Tank; Use 2 Ounces Per 40 Gallons; 40 Ounce Bottle With Measuring Reservoir
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.