Shop DURAFLEX
See all product information
Create Account
22003; 15 Ft Steel Wire Reinforced RV Sewer Hose w/ Clear Elbow and Fittings; Universal Fit
- Mfr # 22003
- Zoro # G914800366
product price:Ā
$
62.99
/ea
Key Features
Extended Length
15 ft
With Bayonet Cap
Yes
With Fitting
Yes
Compressed Length
53 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22003
- Zoro #
- G914800366
- UPC #
- 880268184335
- Country of Origin
- China
- With Bayonet Cap
- Yes
- With Fitting
- Yes
Dimensions
- Extended Length
- 15 ft
- Compressed Length
- 53 in
Description
The Duraflex 22003 Sewer Hose is a 15-foot extended-length replacement designed for reliable RV waste management. Constructed from 21-mil polypropylene with steel wire reinforcement, this hose resists crushing, kinking, and abrasion while maintaining durability under heavy use.
When compressed, the hose measures 53 inches for compact storage, yet its full 15-foot length provides ample reach for various campsite layouts. A 3-inch diameter allows smooth waste flow, while the universal adapter fits 3-inch, 3-1/2-inch, and 4-inch NPT connections, offering versatile compatibility with standard RV sewer systems.
Equipped with twist-lock fittings and integrated gaskets, the hose ensures secure, leak-proof, and odor-resistant connections. Two included drip caps and a clear elbow allow for clean, easy monitoring of tank drainage. Finished in charcoal gray, the hose is an authentic GatorĀ® replacement part designed to integrate seamlessly with existing Gator sewer hose kits.
The Duraflex 22003 provides RV owners with a durable, user-friendly, and flexible solution for maintaining a clean, efficient, and reliable waste management system.
When compressed, the hose measures 53 inches for compact storage, yet its full 15-foot length provides ample reach for various campsite layouts. A 3-inch diameter allows smooth waste flow, while the universal adapter fits 3-inch, 3-1/2-inch, and 4-inch NPT connections, offering versatile compatibility with standard RV sewer systems.
Equipped with twist-lock fittings and integrated gaskets, the hose ensures secure, leak-proof, and odor-resistant connections. Two included drip caps and a clear elbow allow for clean, easy monitoring of tank drainage. Finished in charcoal gray, the hose is an authentic GatorĀ® replacement part designed to integrate seamlessly with existing Gator sewer hose kits.
The Duraflex 22003 provides RV owners with a durable, user-friendly, and flexible solution for maintaining a clean, efficient, and reliable waste management system.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.