Inductive sensor
- Mfr # IG5234
- Zoro # G122709062
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Material
Brass White Bronze Coated; PC
Measurement Range
5 mm
Thread Size
M18 x 1 mm
Length
38 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IG5234
- Zoro #
- G122709062
- UPC #
- -
- Country of Origin
- Romania
- Item
- Inductive Sensor
- Material
- Brass White Bronze Coated; PC
- Measurement Range
- 5 mm
Dimensions
- Thread Size
- M18 x 1 mm
- Length
- 38 mm
Description
Robust metal housing for use in harsh industrial environments. Wide operating temperature range. High protection rating for the requirements of harsh industrial environments. With long PVC cable. Inductive sensor; Sensing range 5 mm flush mountable; Operating voltage 18...36 DC V; 3-wire; NPN; 2 m PVC-Cable; 2 m; PVC. Items Supplied: lock nuts: 2.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.