Compatible FP Lamp
- Mfr # MC-JGL11-001-ER
- Zoro # G122727172
product price:Â
$
55.79
/ea
Key Features
Watts
300 W
Rated Life
2000 hrs
For Use With
Projector Lamp for Acer V1 V100, Acer X1 X1263, Acer X1 X1163, Acer X1 X113, Acer P1 P1163
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC-JGL11-001-ER
- Zoro #
- G122727172
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 300 W
- Rated Life
- 2000 hrs
- For Use With
- Projector Lamp for Acer V1 V100, Acer X1 X1263, Acer X1 X1163, Acer X1 X113, Acer P1 P1163
Description
MC-JGL11-001-ER Compatible FP Lamp for Acer V1 V100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.