2-in-1 Microphone and Tablet Stand - Adjustable Telescopic Column, Universal Tablet Holder
- Mfr # PMKSPAD5
- Zoro # G000681534
product price:
$
55.55
/ea
Key Features
Color
Black
Compatible With
Apple iPadAmazon KindleSamsung GalaxyGoogle Nexus.
Features
Adjustable Angle, Cable Management, Rotate, Tablet Holder, Telescoping
Includes
Tablet Holder.
Height Adjustable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMKSPAD5
- Zoro #
- G000681534
- UPC #
- 68888754118
- Country of Origin
- China
Dimensions
- Height Adjustable
- Yes
- Max. Adjustable Stand Height
- 69 in
- Min. Adjustable Stand Height
- 40 in
Details
- Color
- Black
- Compatible With
- Apple iPadAmazon KindleSamsung GalaxyGoogle Nexus.
- Item
- Microphone Stand
- Features
- Adjustable Angle, Cable Management, Rotate, Tablet Holder, Telescoping
- Includes
- Tablet Holder.
Description
Universal Mic Stand with Tablet Holder - Holds Any Tablet or Device from 4.7'' to 8.7'' Tall - (Works with iPad, Kindle, Nexus, Samsung, Androids, etc.) - Telescoping Column for Height Adjustment - Slim Construction with Cable Management - Rotates Freely Between Portrait and Landscape Orientation - Easily Adjustable Viewing Angle - Stable Tri-Pod Base - Microphone Arm Length: 32” - Height Adjustment: 40” to 69” - Black Finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.