Shop OMRON

Relay

  • Mfr # MY4-GS-R AC24
  • Zoro # G122729497

product price: 
$
10.25
/ea

Key Features

Mounting Style
Plug-In
Electrical Connection
Plug-In
Base Shape
Square
Number of Pins
14
Coil Voltage
24V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MY4-GS-R AC24
Zoro #
G122729497
UPC #
-
Country of Origin
China
Item
Plug-In Relay
Mounting Style
Plug-In
Electrical Connection
Plug-In
Base Shape
Square
Number of Pins
14
Coil Voltage
24V AC
Current Rating
6 A
Contact Form
4PDT
Contact Rating (AC)
3 A @ 220V, 6 A @ 250V
Contact Rating (DC)
3 A @ 24V, 6 A @ 30V
Coil Resistance
180 ohm
Weight
35 g
Electrical Operating Durability
30,000, 200,000
Status Indicator
Mechanical Flag
Frequency
50/60 Hz
For Use With
Push-In Plus Socket
Maximum Switching Voltage
220V DC, 250V AC
Contact Material
Silver
Maximum Operating Temperature
158 Degrees F
Operating Current
3 A at 220V AC (Inductive Load), 3 A at 24V DC (Inductive Load), 6 A at 250V AC (Resistive Load), 6 A at 30 V DC (Resistive Load)
Insulation Resistance
1,000 megaohm
Series
MY-GS
Dielectric Strength
2,000V AC Between Coil and Contacts, 2,000V AC Between Contacts of Different Polarity, 1,000V AC Between Contacts of Same Polarity
Compatible Manufacturer Model Number
PYF-PU
Sealing
Enclosed
Input Voltage
24V AC
Standards
CQC, CSA, IEC (VDE certification), Lioyd, UL
Push-To-Test Method
Push Button
Power Consumption
1.1 VA
Pin Shape
Flat
Minimum Operating Temperature
-67 Degrees F
Compatible with Manufacturer Model Number
PYF-PU
For Manufacturer Part Number
PYF-PU
Compatible with Mfr. Model Number
PYF-PU
Compatible Manufacturer Part Number
PYF-PU
Compatible Product Type
Push-In Plus Socket

Dimensions

Body Height
1.41 in
Flat Pin Width
0.1 in
Body Depth
0.84 in
Body Width
1.1 in
Overall Depth
0.84 in

Description

Plug-In Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form 4PDT, Current Rating 6 A, Electrical Connection Plug-In, Flat Pin Width 0.1 in, Number of Pins 14, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 3 A @ 220V, 6 A @ 250V, Contact Rating (DC) 3 A @ 24V, 6 A @ 30V, Horsepower @ 120V AC Not Applicable, Horsepower @ 240V AC Not Applicable, Mounting Style Plug-In, Push-To-Test Method Push Button, Body Depth 0.84 in, Body Height 1.41 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.