Surge
- Mfr # CSB806R1
- Zoro # G122807638
product price:Â
$
33.35
/ea
Key Features
Standards
cETLus, UL1363, UL1449
Housing Color
Black
Width
4 in
Cord Length
6 ft
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSB806R1
- Zoro #
- G122807638
- UPC #
- 649532938919
- Country of Origin
- Philippines
Dimensions
- Width
- 4 in
- Cord Length
- 6 ft
- Height
- 1.6 in
- Depth
- 9.7 in
Details
- Item
- Surge Suppressor/Protector
- Standards
- cETLus, UL1363, UL1449
- Housing Color
- Black
- Housing Material
- Plastic
- Special Features
- Mounting Hole/Slot, Overload Protection
- NEMA Receptacle Configuration
- 8 x NEMA 5-15R
Description
8 Outlet 4800J 6ft cord Blk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.